
Berries Round Activity Table, 42 in. Diameter, Mobile, Freckled Gray/Red/Gray
Mfr # 6468JCM008
Zoro # G511900155
product price: $634.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6468JCM008
Zoro #
G511900155
UPC #
-
Country of Origin
United States
Description
The Berries Round Activity Table in a 42-inch diameter is a versatile and functional addition to any classroom or play area. Designed with mobility in mind, this table features a set of sturdy casters that allow for easy movement and rearrangement, making it perfect for collaborative projects or group activities. Crafted with durability in mind, this table is built to withstand the rigors of daily use. The tabletop is made from high-quality laminate, which is not only resistant to scratches and stains but also easy to clean, ensuring that it maintains its pristine appearance for years to come. The edges are rounded for added safety, preventing any accidental bumps or injuries during playtime. The eye-catching color combination of freckled gray, red, and gray adds a vibrant touch to any space, making it visually appealing for children. The bright colors also help stimulate creativity and imagination, creating an engaging environment for learning and play. With a generous 42-inch diameter, this table provides ample space for multiple children to work and play together comfortably. Whether it's for arts and crafts, group discussions, or even snack time, this table offers a versatile surface for a wide range of activities. The Berries Round Activity Table is not only functional but also designed with children's safety and comfort in mind. Its adjustable height feature allows it to accommodate children of different ages and sizes, ensuring that everyone can participate comfortably. This table is a perfect addition to any educational or recreational setting, providing a durable, mobile, and visually appealing space for children to learn, collaborate, and have fun. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.