
Berries Round Activity Table, 42 in. Diameter, Mobile, Freckled Gray/Yellow/Gray
Mfr # 6468JCM007
Zoro # G811900978
product price: $585.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6468JCM007
Zoro #
G811900978
UPC #
-
Country of Origin
United States
Description
The Berries Round Activity Table in a 42-inch diameter is a versatile and functional addition to any classroom or play area. Designed with mobility in mind, this table features a set of sturdy casters that allow for easy movement and rearrangement, making it perfect for collaborative projects or group activities. Crafted with durability in mind, this table is built to withstand the rigors of daily use. The tabletop is made from high-quality laminate, ensuring a smooth and resilient surface that can withstand spills, scratches, and general wear and tear. The edges are rounded for added safety, preventing any accidental bumps or injuries during playtime. The color scheme of this table is a delightful combination of freckled gray, yellow, and gray, adding a vibrant and playful touch to any space. The bright yellow accents bring a pop of color, while the neutral gray tones create a calming and inviting atmosphere. With its generous 42-inch diameter, this table provides ample space for multiple children to gather around and engage in various activities. Whether it's arts and crafts, puzzles, or group discussions, this table offers a comfortable and inclusive environment for children to learn and interact. The Berries Round Activity Table is not only functional but also aesthetically pleasing. Its sleek and modern design effortlessly blends into any classroom or playroom setting, enhancing the overall ambiance. This table is a perfect addition to any educational or recreational space, promoting creativity, collaboration, and a love for learning. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.