Zoro Homepage

Berries Round Activity Table, 48 in. Diameter, A-height, Driftwood Gray/Gray/Gray

  • Mfr # 6433JCA450

  • Zoro # G011900181


product price: $484.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6433JCA450
Zoro #
G011900181
UPC #
-
Country of Origin
United States

Description

The Berries Round Activity Table in a 48-inch diameter, A-height, and a stunning Driftwood Gray/Gray/Gray color combination is a versatile and stylish addition to any learning or recreational environment. This table is designed to provide a comfortable and engaging space for children to gather, collaborate, and explore. Crafted with utmost precision and attention to detail, this activity table features a sturdy construction that ensures durability and longevity. The 48-inch diameter provides ample space for multiple children to work together, fostering teamwork and social interaction. The A-height design is specifically tailored to accommodate children of various ages, making it suitable for classrooms, playrooms, libraries, or even home use. The Driftwood Gray/Gray/Gray color scheme adds a touch of sophistication and modernity to any space. The neutral tones blend seamlessly with any existing decor, while the subtle gray hues create a calming and inviting atmosphere. Whether used for arts and crafts, group projects, or as a gathering spot for storytime, this table is sure to enhance the overall aesthetic appeal of the room. Additionally, the Berries Round Activity Table is equipped with adjustable legs, allowing for customization to suit individual preferences and needs. The legs are made from high-quality materials, ensuring stability and safety during use. The smooth laminate surface is easy to clean and maintain, making it ideal for busy environments. Overall, the Berries Round Activity Table in a 48-inch diameter, A-height, and Driftwood Gray/Gray/Gray color combination is a versatile, durable, and aesthetically pleasing addition to any space. It provides a comfortable and engaging area for children to learn, play, and interact, making it an excellent investment for educational institutions, recreational centers, or even homes. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.