
Berries Round Activity Table, 48 in. Diameter, A-height, Driftwood Gray/Key Lime/Gray
Mfr # 6433JCA451
Zoro # G111900166
product price: $445.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6433JCA451
Zoro #
G111900166
UPC #
-
Country of Origin
United States
Description
The Berries Round Activity Table in a 48-inch diameter, A-height, and a captivating combination of Driftwood Gray, Key Lime, and Gray finishes is a versatile and stylish addition to any learning or recreational environment. This table is designed to provide a comfortable and engaging space for children to gather, collaborate, and explore. Crafted with utmost precision and attention to detail, this activity table features a sturdy construction that ensures durability and longevity. The round shape promotes inclusivity and encourages interaction among children, fostering a sense of community and teamwork. Its generous 48-inch diameter offers ample space for multiple children to comfortably engage in various activities, such as arts and crafts, puzzles, board games, or group discussions. The Driftwood Gray tabletop finish adds a touch of sophistication and elegance, while the Key Lime and Gray accents infuse a vibrant and playful element into the overall design. This combination of colors creates a visually appealing and stimulating environment that sparks creativity and imagination. The A-height design is specifically tailored to accommodate children, providing them with a comfortable and ergonomic workspace. The table's height is perfectly suited for young learners, allowing them to sit or stand comfortably while engaging in activities. Whether it's a classroom, daycare center, library, or playroom, the Berries Round Activity Table in Driftwood Gray/Key Lime/Gray is a versatile and functional piece of furniture that enhances any space. It not only serves as a practical surface for various activities but also adds a touch of style and vibrancy to the environment, making it an ideal choice for educators, parents, and caregivers who prioritize both functionality and aesthetics. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.