
Berries Round Activity Table, 48 in. Diameter, A-height, Freckled Gray/Blue/Gray
Mfr # 6433JCA003
Zoro # G811901050
product price: $327.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6433JCA003
Zoro #
G811901050
UPC #
-
Country of Origin
United States
Description
The Berries Round Activity Table in a 48-inch diameter, A-height, and featuring a captivating Freckled Gray/Blue/Gray color combination is a versatile and stylish addition to any learning or recreational environment. This table is specifically designed to cater to the needs of children, providing them with a comfortable and engaging space for various activities. Crafted with utmost precision and attention to detail, this round activity table boasts a sturdy construction that ensures durability and longevity. The high-quality materials used in its manufacturing provide a reliable and safe surface for children to work, play, and learn on. The table's A-height design is perfectly suited for young learners, allowing them to comfortably sit or stand around it. The eye-catching Freckled Gray/Blue/Gray color scheme adds a touch of vibrancy and modernity to any space. The combination of these three colors creates a visually appealing and stimulating environment, encouraging creativity and imagination in children. Whether it's for a classroom, daycare center, or playroom, this table effortlessly complements any decor and enhances the overall aesthetic appeal of the space. With its generous 48-inch diameter, this activity table provides ample space for multiple children to engage in collaborative projects, group discussions, or individual tasks. It serves as an ideal platform for various activities such as arts and crafts, puzzles, board games, and even snack time. The smooth and seamless surface allows for easy cleaning and maintenance, ensuring a hygienic and tidy learning environment. In conclusion, the Berries Round Activity Table in a 48-inch diameter, A-height, and Freckled Gray/Blue/Gray color scheme is a versatile, durable, and visually appealing addition to any educational or recreational setting. It offers a comfortable and engaging space for children to learn, play, and interact, while also enhancing the overall aesthetic appeal of the environment. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.