
Berries Round Activity Table, 48 in. Diameter, A-height, Freckled Gray/Navy/Gray
Mfr # 6433JCA112
Zoro # G011901027
product price: $445.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6433JCA112
Zoro #
G011901027
UPC #
-
Country of Origin
United States
Description
The Berries Round Activity Table in a 48-inch diameter, A-height, and adorned in a captivating combination of Freckled Gray, Navy, and Gray, is a versatile and stylish addition to any learning or recreational environment. This meticulously crafted table is designed to provide a comfortable and engaging space for children to gather, learn, and play. Constructed with durability in mind, the table features a high-pressure laminate tabletop that is resistant to scratches, stains, and spills, ensuring its longevity even in the face of daily use. The sturdy steel legs are powder-coated for added strength and stability, while the adjustable levelers ensure a perfectly balanced surface on any type of flooring. The round shape of the table promotes inclusivity and encourages collaboration, allowing children to easily interact with one another during group activities or discussions. Its generous 48-inch diameter provides ample space for multiple children to comfortably engage in various activities, such as arts and crafts, puzzles, board games, or even enjoying a snack together. The eye-catching combination of Freckled Gray, Navy, and Gray adds a touch of modern elegance to any space, making it a visually appealing addition to classrooms, playrooms, libraries, or daycare centers. The neutral color palette effortlessly blends with any existing decor, while the freckled pattern adds a playful and whimsical element. With its exceptional quality, thoughtful design, and attractive aesthetics, the Berries Round Activity Table in a 48-inch diameter, A-height, and Freckled Gray/Navy/Gray is a versatile and durable piece of furniture that will undoubtedly enhance any learning or recreational environment, providing children with a comfortable and engaging space to explore, learn, and create memories together. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.