
Berries Round Activity Table, 48 in. Diameter, A-height, Freckled Gray/Yellow/Gray
Mfr # 6433JCA007
Zoro # G111900982
product price: $341.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6433JCA007
Zoro #
G111900982
UPC #
-
Country of Origin
United States
Description
The Berries Round Activity Table in a 48-inch diameter, A-height, and featuring a captivating Freckled Gray/Yellow/Gray color combination is a versatile and engaging addition to any learning or recreational environment. This meticulously designed table is specifically crafted to cater to the needs of children, providing them with a comfortable and stimulating space to engage in various activities. The table's generous 48-inch diameter offers ample surface area, allowing multiple children to gather around and participate in collaborative projects, group discussions, or creative play. Its A-height design ensures an ideal seating arrangement for children aged 4 to 14, promoting proper posture and ergonomics during extended periods of use. The eye-catching Freckled Gray/Yellow/Gray color scheme adds a vibrant touch to any space, effortlessly blending with existing decor or brightening up a room. The freckled gray laminate tabletop is not only visually appealing but also highly durable, capable of withstanding the rigors of daily use. The yellow and gray accents on the table's edges and legs further enhance its aesthetic appeal, creating a visually stimulating environment that sparks imagination and creativity. Crafted with children's safety in mind, the Berries Round Activity Table features rounded corners and edges, minimizing the risk of accidents or injuries. The sturdy steel legs provide exceptional stability, ensuring the table remains steady even during energetic activities. Whether utilized in a classroom, library, daycare center, or home, the Berries Round Activity Table in a 48-inch diameter, A-height, and Freckled Gray/Yellow/Gray color scheme is a versatile and engaging piece of furniture that fosters collaboration, creativity, and a love for learning. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.