
Berries Round Activity Table, 48 in. Diameter, A-height, Maple/Maple/Camel
Mfr # 6433JCA251
Zoro # G211901087
product price: $459.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6433JCA251
Zoro #
G211901087
UPC #
-
Country of Origin
United States
Description
The Berries Round Activity Table in a 48-inch diameter, A-height, with a stunning Maple/Maple/Camel color combination, is a versatile and stylish addition to any learning or recreational environment. This table is specifically designed to cater to the needs of children, providing them with a comfortable and engaging space to work, play, and interact. Crafted with utmost precision and attention to detail, this activity table features a sturdy construction that ensures durability and longevity. The 48-inch diameter offers ample space for multiple children to gather around and collaborate on various projects, fostering teamwork and social interaction. The A-height design is perfectly suited for young learners, allowing them to comfortably sit or stand while engaging in activities. The Maple/Maple/Camel color scheme adds a touch of elegance and sophistication to any space, making it an ideal choice for classrooms, playrooms, libraries, or even home settings. The warm tones of the maple wood combined with the subtle camel accents create a visually appealing aesthetic that complements any decor. Moreover, this activity table is not only visually appealing but also highly functional. It features a smooth, scratch-resistant surface that is easy to clean, ensuring a hygienic and safe environment for children. The rounded edges provide an added layer of safety, minimizing the risk of accidents or injuries. Overall, the Berries Round Activity Table in a 48-inch diameter, A-height, with a Maple/Maple/Camel color combination, is a versatile, durable, and aesthetically pleasing piece of furniture that enhances any learning or recreational space. Its thoughtful design and high-quality construction make it a valuable addition to any environment where children's engagement and creativity are encouraged. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.