
Berries Round Activity Table, 48 in. Diameter, E-height, Freckled Gray/Blue/Gray
Mfr # 6433JCE003
Zoro # G911901066
product price: $341.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6433JCE003
Zoro #
G911901066
UPC #
-
Country of Origin
United States
Description
The Berries Round Activity Table in a 48-inch diameter, E-height, and adorned in a captivating Freckled Gray/Blue/Gray color combination is a versatile and stylish addition to any learning or recreational environment. Crafted with utmost precision and attention to detail, this table is designed to provide a comfortable and engaging space for children to explore, learn, and collaborate. The 48-inch diameter offers ample surface area, allowing multiple children to gather around and participate in various activities simultaneously. Whether it's group discussions, arts and crafts, or interactive learning sessions, this table provides the perfect platform for fostering creativity, teamwork, and social interaction. The E-height design ensures that the table is ergonomically suitable for elementary-aged children, promoting proper posture and reducing strain during extended periods of use. The table's height is carefully calibrated to match the needs of young learners, enabling them to comfortably engage with the tasks at hand. The eye-catching Freckled Gray/Blue/Gray color scheme adds a touch of vibrancy and visual appeal to any space. The combination of these three shades creates a harmonious blend that effortlessly complements various classroom or playroom aesthetics. Constructed with durability in mind, the Berries Round Activity Table features a high-pressure laminate tabletop that is resistant to scratches, stains, and spills. The robust steel legs provide exceptional stability and support, ensuring the table withstands the rigors of daily use. With its impeccable design, sturdy construction, and captivating color scheme, the Berries Round Activity Table in Freckled Gray/Blue/Gray is an excellent choice for educators, parents, and caregivers seeking a versatile and durable table that encourages active learning, collaboration, and creativity. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.