
Berries Round Activity Table, 48 in. Diameter, E-height, Freckled Gray/Gray/Gray
Mfr # 6433JCE000
Zoro # G711900504
product price: $410.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6433JCE000
Zoro #
G711900504
UPC #
-
Country of Origin
United States
Description
The Berries Round Activity Table in a 48-inch diameter and E-height is a versatile and functional addition to any classroom or play area. Designed with children in mind, this table is perfect for group activities, arts and crafts, or even snack time. Crafted with durability in mind, this table features a high-pressure laminate tabletop that is resistant to scratches and stains, ensuring it can withstand the rigors of daily use. The freckled gray finish adds a touch of style, while the gray edge banding provides extra protection against bumps and dings. The E-height design of this table is specifically tailored to accommodate children of all ages and sizes. With a height of 24 inches, it allows for comfortable seating and easy access to the tabletop, promoting a more inclusive and engaging learning environment. The round shape of this table encourages collaboration and interaction among children, fostering social skills and teamwork. It also eliminates sharp corners, making it a safer option for young learners. Equipped with sturdy steel legs and adjustable levelers, this table ensures stability on any surface, whether it's carpeted or hard flooring. The legs are powder-coated for added durability and feature nylon glides to protect the floor from scratches. Overall, the Berries Round Activity Table in a 48-inch diameter and E-height is a reliable, stylish, and child-friendly choice for any educational or recreational setting. Its spacious surface, durable construction, and thoughtful design make it an excellent investment for promoting creativity, learning, and fun. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.