
Berries Round Activity Table, 48 in. Diameter, E-height, Freckled Gray/Green/Gray
Mfr # 6433JCE119
Zoro # G711900986
product price: $445.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6433JCE119
Zoro #
G711900986
UPC #
-
Country of Origin
United States
Description
The Berries Round Activity Table in a 48-inch diameter, E-height, and adorned in a captivating Freckled Gray/Green/Gray color combination is a versatile and stylish addition to any learning or recreational environment. Crafted with utmost precision and attention to detail, this table is designed to provide a comfortable and engaging space for children to gather, learn, and play. The 48-inch diameter offers ample surface area, allowing multiple children to work together on projects, puzzles, or group activities. The E-height, specifically designed for early childhood settings, ensures that the table is at the perfect height for young learners to comfortably sit or stand around it. This promotes inclusivity and encourages collaboration among children of different ages and sizes. The eye-catching Freckled Gray/Green/Gray color scheme adds a touch of vibrancy and liveliness to any space. The freckled gray tabletop is complemented by the green edge banding, which not only adds a pop of color but also provides protection against everyday wear and tear. The gray legs are sturdy and durable, ensuring the table's stability even during the most energetic activities. Constructed from high-quality materials, this table is built to withstand the rigors of daily use in educational or recreational settings. The scratch-resistant laminate surface is easy to clean, making maintenance a breeze. The table's rounded edges and corners prioritize safety, minimizing the risk of accidents or injuries. Whether it's used in a classroom, library, daycare center, or playroom, the Berries Round Activity Table in a 48-inch diameter, E-height, and Freckled Gray/Green/Gray color scheme is a versatile and durable piece of furniture that fosters creativity, collaboration, and learning in children. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.