
Berries Round Activity Table, 48 in. Diameter, E-height, Freckled Gray/Orange/Gray
Mfr # 6433JCE114
Zoro # G111901057
product price: $445.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6433JCE114
Zoro #
G111901057
UPC #
-
Country of Origin
United States
Description
The Berries Round Activity Table in a 48-inch diameter, E-height, and adorned in a captivating combination of Freckled Gray, Orange, and Gray, is a versatile and vibrant addition to any learning environment. Crafted with utmost precision and attention to detail, this table is designed to provide a stimulating and engaging space for children to explore, learn, and collaborate. The 48-inch diameter offers ample surface area, allowing multiple children to comfortably gather around and participate in various activities. Whether it's group discussions, arts and crafts, or interactive learning sessions, this table provides the perfect platform for fostering creativity and teamwork. The E-height design ensures that the table is ergonomically suitable for elementary-aged children, promoting proper posture and reducing strain during extended periods of use. The table's height is carefully calibrated to match the needs of young learners, enabling them to fully engage with the tasks at hand. The eye-catching combination of Freckled Gray, Orange, and Gray adds a playful touch to any space, instantly brightening up the room and creating an inviting atmosphere. The vibrant colors not only stimulate children's visual senses but also contribute to a cheerful and lively learning environment. Constructed with durability in mind, this table features a sturdy laminate tabletop that is resistant to scratches, stains, and spills, ensuring its longevity and easy maintenance. The robust steel legs provide excellent stability and support, ensuring that the table can withstand the rigors of daily use. In summary, the Berries Round Activity Table in a 48-inch diameter, E-height, and Freckled Gray/Orange/Gray color scheme is a versatile, durable, and visually appealing addition to any educational setting. It offers a spacious and engaging workspace for children to collaborate, learn, and explore, while its vibrant colors add a touch of liveliness to the environment. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.