Zoro Homepage

Berries Round Activity Table, 48 in. Diameter, E-height, Freckled Gray/Red/Gray

  • Mfr # 6433JCE008

  • Zoro # G111901125


product price: $445.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6433JCE008
Zoro #
G111901125
UPC #
-
Country of Origin
United States

Description

The Berries Round Activity Table in a 48-inch diameter, E-height, and adorned in a captivating Freckled Gray/Red/Gray color combination is a versatile and engaging addition to any learning or recreational environment. Crafted with utmost precision and attention to detail, this table is designed to provide a stimulating and comfortable space for children to explore, learn, and interact. The 48-inch diameter offers ample surface area, allowing multiple children to gather around and engage in various activities simultaneously. Whether it's group discussions, arts and crafts, or collaborative projects, this table provides the perfect platform for fostering teamwork and creativity. The round shape promotes inclusivity and equal participation, ensuring that every child feels involved and valued. The E-height of the table is specifically designed to cater to elementary-aged children, providing them with an ergonomic and comfortable workspace. The height is carefully calibrated to promote proper posture and reduce strain on young bodies, encouraging healthy habits from an early age. The eye-catching Freckled Gray/Red/Gray color scheme adds a vibrant and playful touch to any space. The combination of these colors not only enhances the aesthetic appeal but also stimulates visual interest and imagination. The table's durable construction ensures long-lasting performance, with a high-pressure laminate tabletop that resists scratches and stains, making it easy to clean and maintain. With its exceptional design, sturdy construction, and captivating color scheme, the Berries Round Activity Table in a 48-inch diameter, E-height, Freckled Gray/Red/Gray is an ideal choice for classrooms, playrooms, libraries, or any environment where children's engagement and creativity are encouraged. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.