
Berries Round Activity Table, 48 in. Diameter, E-height, Freckled Gray/Teal/Gray
Mfr # 6433JCE005
Zoro # G811901104
product price: $445.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6433JCE005
Zoro #
G811901104
UPC #
-
Country of Origin
United States
Description
The Berries Round Activity Table in a 48-inch diameter, E-height, and adorned in a captivating combination of Freckled Gray, Teal, and Gray, is a versatile and stylish addition to any learning or recreational environment. Crafted with utmost precision and attention to detail, this table is designed to provide a comfortable and engaging space for children to explore, learn, and collaborate. The 48-inch diameter offers ample surface area, allowing multiple children to gather around and participate in various activities simultaneously. Whether it's group discussions, arts and crafts, or interactive learning sessions, this table provides the perfect platform for fostering creativity, communication, and teamwork. The E-height design ensures that the table is ergonomically suitable for elementary-aged children, promoting proper posture and reducing strain on their backs. The height is carefully calibrated to facilitate comfortable seating, enabling children to focus on their tasks without any discomfort. The eye-catching combination of Freckled Gray, Teal, and Gray adds a touch of vibrancy and modernity to any space. The colors are thoughtfully chosen to create a visually appealing environment that stimulates children's imagination and enhances their overall learning experience. Constructed with durability in mind, this table features a high-pressure laminate tabletop that is resistant to scratches, stains, and spills. The sturdy steel legs provide excellent stability and support, ensuring that the table withstands the rigors of daily use in busy educational settings. In conclusion, the Berries Round Activity Table in a 48-inch diameter, E-height, and Freckled Gray/Teal/Gray color scheme is a versatile, durable, and visually appealing addition to any learning or recreational space. It offers a comfortable and engaging platform for children to collaborate, learn, and explore, making it an ideal choice for classrooms, libraries, playrooms, and more. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.