
Berries Round Activity Table, 48 in. Diameter, E-height, Freckled Gray/Yellow/Gray
Mfr # 6433JCE007
Zoro # G911901042
product price: $341.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6433JCE007
Zoro #
G911901042
UPC #
-
Country of Origin
United States
Description
The Berries Round Activity Table in a 48-inch diameter, E-height, and adorned in a captivating Freckled Gray/Yellow/Gray color combination is a versatile and engaging addition to any learning environment. This meticulously crafted table is designed to provide a comfortable and functional space for children to explore, create, and collaborate. Constructed with durability in mind, this activity table features a high-pressure laminate tabletop that resists scratches, stains, and spills, ensuring its longevity even in the face of daily wear and tear. The sturdy steel legs are adjustable, allowing for customization to accommodate various age groups and activities. With its E-height design, this table is specifically tailored to suit elementary-aged children, promoting proper posture and ergonomics during learning and play. The eye-catching Freckled Gray/Yellow/Gray color scheme adds a vibrant touch to any space, stimulating creativity and imagination. The round shape of the table encourages social interaction and fosters a sense of inclusivity, making it an ideal choice for collaborative projects, group discussions, or even a cozy reading nook. Whether used in a classroom, library, daycare, or home setting, the Berries Round Activity Table provides a versatile platform for a wide range of activities. From arts and crafts to group projects, from board games to snack time, this table offers a spacious and inviting surface for children to engage in meaningful and enjoyable experiences. Invest in the Berries Round Activity Table - 48 in. Diameter, E-height - Freckled Gray/Yellow/Gray, and create a dynamic and inviting learning environment that inspires young minds to explore, learn, and grow. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.