
Berries Round Activity Table, 48 in. Diameter, Mobile, Driftwood Gray/Gray/Gray
Mfr # 6433JCM450
Zoro # G011901003
product price: $623.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6433JCM450
Zoro #
G011901003
UPC #
-
Country of Origin
United States
Description
The Berries Round Activity Table in a 48-inch diameter is a versatile and functional addition to any classroom or play area. Designed with mobility in mind, this table features sturdy casters that allow for easy movement and rearrangement, making it perfect for collaborative learning environments or dynamic play spaces. Crafted with durability in mind, this activity table is built to withstand the rigors of daily use. The tabletop is made from high-pressure laminate, ensuring resistance to scratches, stains, and spills. The driftwood gray finish adds a touch of sophistication, while the gray edge banding provides extra protection against chipping and wear. With its generous size, this round table offers ample space for multiple children to engage in various activities. Whether it's group projects, arts and crafts, or board games, this table provides a comfortable and spacious surface for children to work and play together. The mobile feature of this table allows for easy reconfiguration of the learning or play space. Teachers and caregivers can effortlessly move the table to create different seating arrangements or to clear space for other activities. The smooth-rolling casters ensure quiet and smooth movement, making it convenient for both adults and children to maneuver. The Berries Round Activity Table in driftwood gray/gray/gray is not only functional but also aesthetically pleasing. Its neutral color scheme effortlessly blends into any classroom or playroom decor, creating a cohesive and inviting environment. This table is a versatile and durable choice for educators, caregivers, and parents who prioritize quality, mobility, and style. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.