
Berries Round Activity Table, 48 in. Diameter, Mobile, Driftwood Gray/Key Lime/Gray
Mfr # 6433JCM451
Zoro # G611899847
product price: $689.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6433JCM451
Zoro #
G611899847
UPC #
-
Country of Origin
United States
Description
The Berries Round Activity Table in a 48-inch diameter is a versatile and functional addition to any classroom or play area. Designed with mobility in mind, this table features sturdy casters that allow for easy movement and rearrangement, making it perfect for collaborative learning environments or dynamic play spaces. Crafted with durability in mind, this table is built to withstand the rigors of daily use. The tabletop is made from high-pressure laminate, ensuring resistance to scratches, stains, and spills. The driftwood gray finish adds a touch of sophistication, while the contrasting key lime and gray accents bring a pop of color to any room. With its round shape, this activity table promotes inclusivity and encourages interaction among children. It provides ample space for group projects, arts and crafts, or even snack time. The smooth edges and rounded corners ensure safety, preventing any accidental bumps or injuries. The Berries Round Activity Table is not only functional but also easy to clean. Simply wipe it down with a damp cloth or mild disinfectant, and it will be ready for the next activity. The adjustable height feature allows for customization, accommodating children of different ages and sizes. Whether used in a classroom, daycare, or recreational center, the Berries Round Activity Table is a versatile and durable piece of furniture that enhances any learning or play environment. Its mobility, durability, and vibrant color scheme make it a practical and visually appealing choice for educators, parents, and children alike. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.