
Berries Round Activity Table, 48 in. Diameter, Mobile, Freckled Gray/Black/Black
Mfr # 6433JCM180
Zoro # G811900909
product price: $689.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6433JCM180
Zoro #
G811900909
UPC #
-
Country of Origin
United States
Description
The Berries Round Activity Table in a 48-inch diameter is a versatile and functional addition to any classroom or play area. Designed with mobility in mind, this table features a mobile base that allows for easy rearrangement and flexibility in creating collaborative workspaces or group activities. The freckled gray tabletop adds a touch of elegance and sophistication, while the black edge banding provides durability and protection against everyday wear and tear. Crafted with the needs of young learners in mind, this activity table is the perfect height for children to comfortably engage in various activities such as arts and crafts, group discussions, or even snack time. The spacious tabletop offers ample room for multiple children to work together, fostering teamwork and social interaction. Constructed with high-quality materials, this table is built to withstand the rigors of daily use. The sturdy steel legs ensure stability and support, while the black powder-coated finish adds a sleek and modern touch. The mobile casters allow for easy movement and lock securely in place, ensuring safety during use. Whether used in a classroom, daycare, or playroom, the Berries Round Activity Table provides a versatile and functional space for children to learn, play, and interact. Its durable construction, stylish design, and mobile feature make it a practical and convenient choice for educators and parents alike. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.