
Berries Round Activity Table, 48 in. Diameter, Mobile, Freckled Gray/Blue/Gray
Mfr # 6433JCM003
Zoro # G111900777
product price: $547.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6433JCM003
Zoro #
G111900777
UPC #
-
Country of Origin
United States
Description
The Berries Round Activity Table in a 48-inch diameter is a versatile and functional addition to any classroom or play area. Designed with mobility in mind, this table features a set of sturdy casters that allow for easy movement and rearrangement, making it perfect for collaborative projects or group activities. Crafted with durability in mind, this table is built to withstand the rigors of daily use. The tabletop is made from high-quality laminate that is resistant to scratches, stains, and spills, ensuring that it will maintain its pristine appearance for years to come. The edges are reinforced with a protective banding, adding an extra layer of durability and preventing chipping or damage. The Freckled Gray/Blue/Gray color scheme adds a touch of vibrancy and style to any space. The combination of these three colors creates a visually appealing and engaging environment that is sure to capture the attention of young learners. Whether used for arts and crafts, group discussions, or as a gathering spot for snacks, this table provides a comfortable and inviting space for children to engage in various activities. With its spacious 48-inch diameter, this table offers ample room for multiple children to work and play together. The round shape promotes inclusivity and encourages collaboration, allowing children to easily interact and share ideas. Whether used in a classroom, daycare, or recreational center, the Berries Round Activity Table is a versatile and practical addition that enhances any learning environment. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.