
Berries Round Activity Table, 48 in. Diameter, Mobile, Freckled Gray/Coastal Blue/Gray
Mfr # 6433JCM131
Zoro # G511900599
product price: $635.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6433JCM131
Zoro #
G511900599
UPC #
-
Country of Origin
United States
Description
The Berries Round Activity Table in a 48-inch diameter is a versatile and functional piece of furniture that is perfect for any classroom or play area. Designed with mobility in mind, this table comes with sturdy casters that allow for easy movement and rearrangement, making it ideal for collaborative learning environments. Crafted with durability and longevity in mind, this table features a high-pressure laminate tabletop that is resistant to scratches, stains, and spills. The freckled gray surface adds a touch of elegance, while the coastal blue and gray accents provide a pop of color that is visually appealing and stimulating for young minds. With a spacious round design, this activity table provides ample space for multiple children to engage in various activities such as arts and crafts, group projects, or even snack time. The smooth edges ensure safety, preventing any accidental bumps or injuries during playtime. The Berries Round Activity Table is not only functional but also highly practical. It is easy to clean and maintain, ensuring a hygienic environment for children. The adjustable height feature allows for customization, accommodating children of different ages and sizes. Whether it's in a classroom, daycare center, or playroom, the Berries Round Activity Table is a versatile and stylish addition that promotes creativity, collaboration, and active learning. Its durable construction, mobility, and vibrant color scheme make it an excellent investment for any educational or recreational setting. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.