
Berries Round Activity Table, 48 in. Diameter, Mobile, Freckled Gray/Gray/Gray
Mfr # 6433JCM000
Zoro # G811900718
product price: $635.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6433JCM000
Zoro #
G811900718
UPC #
-
Country of Origin
United States
Description
The Berries Round Activity Table in a 48-inch diameter is a versatile and functional addition to any classroom or play area. Designed with mobility in mind, this table comes with sturdy casters that allow for easy movement and rearrangement, making it perfect for collaborative projects or group activities. Crafted with durability in mind, this table features a high-pressure laminate tabletop that is resistant to scratches, stains, and spills, ensuring its longevity even in the most active environments. The freckled gray finish adds a touch of elegance, while the gray edge banding provides extra protection against everyday wear and tear. With its spacious round design, this activity table provides ample space for multiple children to engage in various activities such as arts and crafts, puzzles, or board games. The smooth surface allows for easy cleaning, making it a breeze to maintain cleanliness and hygiene in any educational or recreational setting. The Berries Round Activity Table is not only functional but also promotes a safe learning environment. The table's height is adjustable, accommodating children of different ages and sizes, ensuring their comfort and proper posture during activities. The sturdy steel legs provide stability and support, ensuring the table remains steady even during the most energetic play sessions. Whether used in a classroom, daycare, or recreational center, the Berries Round Activity Table in a 48-inch diameter is a versatile and durable choice that combines functionality, mobility, and style. It is a perfect addition to any space where children's creativity, collaboration, and learning are encouraged. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.