
Berries Round Activity Table, 48 in. Diameter, Mobile, Freckled Gray/Green/Gray
Mfr # 6433JCM119
Zoro # G411900927
product price: $635.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6433JCM119
Zoro #
G411900927
UPC #
-
Country of Origin
United States
Description
The Berries Round Activity Table in a 48-inch diameter is a versatile and functional addition to any classroom or play area. Designed with mobility in mind, this table features sturdy casters that allow for easy movement and rearrangement, making it perfect for collaborative learning environments or dynamic play spaces. Crafted with durability in mind, this table is built to withstand the rigors of daily use. The tabletop is made from high-pressure laminate, ensuring resistance to scratches, stains, and spills. The edges are reinforced with a protective T-mold banding, preventing chipping and ensuring longevity. The color scheme of this table is a delightful combination of freckled gray, green, and gray, adding a touch of vibrancy to any space. The neutral gray tones create a calming and inviting atmosphere, while the pops of green add a playful element, making it visually appealing for children of all ages. With a generous 48-inch diameter, this table provides ample space for various activities. Whether it's group projects, arts and crafts, or board games, there is plenty of room for everyone to gather around and engage in collaborative learning or play. The Berries Round Activity Table is not only functional but also safe for children. It meets or exceeds all safety standards, ensuring peace of mind for parents and educators alike. The adjustable height feature allows for customization, accommodating children of different ages and sizes. Overall, the Berries Round Activity Table in a 48-inch diameter, mobile design, and freckled gray/green/gray color scheme is a versatile, durable, and visually appealing addition to any learning or play environment. Its mobility, durability, and vibrant design make it a perfect choice for classrooms, playrooms, or any space where children gather to learn and play. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.