
Berries Round Activity Table, 48 in. Diameter, Mobile, Freckled Gray/Orange/Gray
Mfr # 6433JCM114
Zoro # G111900937
product price: $689.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6433JCM114
Zoro #
G111900937
UPC #
-
Country of Origin
United States
Description
The Berries Round Activity Table in a 48-inch diameter is a versatile and functional addition to any classroom or play area. Designed with mobility in mind, this table features a set of sturdy casters that allow for easy movement and rearrangement, making it perfect for collaborative learning environments or dynamic play spaces. Crafted with durability in mind, this table is built to withstand the rigors of daily use. The tabletop is made from high-pressure laminate, ensuring resistance to scratches, stains, and spills. The edges are protected with a thermoplastic banding, adding an extra layer of durability and preventing chipping or peeling. The vibrant color scheme of freckled gray, orange, and gray adds a playful touch to any space, stimulating creativity and imagination. The round shape of the table promotes inclusivity and encourages interaction among children, fostering a sense of community and cooperation. With a generous 48-inch diameter, this table provides ample space for various activities, such as arts and crafts, group projects, or snack time. Its height is adjustable, accommodating children of different ages and sizes, ensuring comfort and proper ergonomics. Whether used in a classroom, daycare center, or recreational facility, the Berries Round Activity Table offers a versatile and durable solution for collaborative learning and play. Its mobility, durability, and vibrant design make it an excellent choice for creating an engaging and functional environment for children to learn, explore, and grow. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.