
Berries Round Activity Table, 48 in. Diameter, Mobile, Freckled Gray/Teal/Gray
Mfr # 6433JCM005
Zoro # G811900534
product price: $689.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6433JCM005
Zoro #
G811900534
UPC #
-
Country of Origin
United States
Description
The Berries Round Activity Table in a 48-inch diameter is a versatile and functional addition to any classroom or play area. Designed with mobility in mind, this table features a set of sturdy casters that allow for easy movement and rearrangement, making it perfect for collaborative learning environments or dynamic play spaces. Crafted with durability in mind, this table is built to withstand the rigors of daily use. The tabletop is made from high-quality laminate, ensuring a smooth and resilient surface that can withstand spills, scratches, and general wear and tear. The edges are rounded for added safety, preventing any accidental bumps or injuries during playtime. The color scheme of this table is a delightful combination of freckled gray, teal, and gray, adding a touch of vibrancy and visual appeal to any room. The contrasting colors not only make this table visually appealing but also help to stimulate creativity and imagination in young minds. With a generous 48-inch diameter, this table provides ample space for multiple children to gather around and engage in various activities. Whether it's arts and crafts, group projects, or board games, this table offers a spacious and comfortable surface for children to work and play together. The Berries Round Activity Table is not only functional but also practical. Its mobile design allows for easy storage when not in use, making it an ideal choice for classrooms or playrooms with limited space. This table is a perfect blend of style, durability, and functionality, making it a valuable addition to any educational or recreational setting. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.