
Berries Round Dry Erase Table, 48 in. Diameter, E-height, Write-n-Wipe/Black/Black
Mfr # 6433JCE420
Zoro # G111996220
product price: $745.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6433JCE420
Zoro #
G111996220
UPC #
-
Country of Origin
United States
Description
The Berries Round Dry Erase Table is a versatile and functional addition to any classroom or learning environment. With a diameter of 48 inches, this table provides ample space for collaborative activities, group discussions, or individual work. The E-height design ensures that it is suitable for elementary-aged children, allowing them to comfortably engage in various educational tasks. One of the standout features of this table is its Write-n-Wipe surface. The smooth, dry erase surface allows students to write, draw, and solve problems directly on the table, promoting interactive learning experiences. Whether it's practicing math equations, brainstorming ideas, or simply doodling, this table encourages creativity and engagement. The table comes in a sleek black color, which adds a touch of sophistication to any classroom setting. The black frame and legs provide stability and durability, ensuring that the table can withstand the rigors of daily use. The round shape promotes inclusivity and collaboration, as it allows students to face each other and easily interact during group activities. In addition to its functional design, the Berries Round Dry Erase Table is also easy to clean and maintain. The Write-n-Wipe surface can be effortlessly wiped clean with a dry cloth or eraser, making it ready for the next lesson in no time. Overall, the Berries Round Dry Erase Table is a practical and stylish choice for educators looking to enhance their classroom environment. Its generous size, interactive surface, and sturdy construction make it an ideal addition to any learning space, fostering creativity, collaboration, and active participation among students. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.