
Berries Round Dry Erase Table, 48 in. Diameter, Mobile, Write-n-Wipe/Black/Black
Mfr # 6433JCM420
Zoro # G412029054
product price: $911.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6433JCM420
Zoro #
G412029054
UPC #
-
Country of Origin
United States
Description
The Berries Round Dry Erase Table is a versatile and functional addition to any classroom or collaborative workspace. With a generous diameter of 48 inches, this table provides ample space for group activities, discussions, and creative projects. Its round shape promotes inclusivity and encourages equal participation among all users. Crafted with durability in mind, this table is built to withstand the rigors of daily use. The sturdy construction ensures stability, allowing students to work comfortably without any wobbling or shaking. The table's mobility feature adds convenience, as it can be easily moved around the room to accommodate different learning settings or rearrange the space as needed. One of the standout features of this table is its write-n-wipe surface. The smooth, dry erase surface allows for easy writing and erasing, making it perfect for brainstorming sessions, problem-solving activities, or simply jotting down ideas. The black color of the write-n-wipe surface adds a touch of sophistication and elegance to any environment, while also providing a high contrast background for vibrant markers or chalk. The Berries Round Dry Erase Table is not only functional but also aesthetically pleasing. The sleek black finish of the table legs and edge banding complements the write-n-wipe surface, creating a cohesive and modern look. This table is designed to seamlessly blend into any classroom or collaborative space, enhancing the overall ambiance and promoting a positive learning environment. In conclusion, the Berries Round Dry Erase Table is a versatile, durable, and visually appealing piece of furniture that is sure to enhance any learning or collaborative space. Its generous size, mobility, and write-n-wipe surface make it an ideal choice for group activities, discussions, and creative projects. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.