Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Berries Six Leaf Activity Table, 60 in., A-height, Freckled Gray/Navy/Gray

  • Mfr # 6458JCA112

  • Zoro # G111900746


product price: $607.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6458JCA112
Zoro #
G111900746
UPC #
-
Country of Origin
United States

Description

The Berries Six Leaf Activity Table in a 60-inch size, with an A-height, is a versatile and functional addition to any classroom or play area. Designed with utmost attention to detail, this table is crafted to provide a comfortable and engaging learning environment for children. The table features a unique six-leaf shape, allowing for ample space for multiple children to work and play together. Its large surface area provides plenty of room for various activities such as arts and crafts, group projects, or even snack time. The A-height design ensures that the table is at the perfect height for young learners, promoting proper posture and reducing strain on their backs. Constructed with durability in mind, this activity table is built to withstand the rigors of daily use. The freckled gray laminate top not only adds a touch of style but also makes it resistant to scratches, stains, and spills. The navy and gray accents on the edges and legs add a pop of color, making it visually appealing for children. Furthermore, the table is equipped with adjustable legs, allowing you to customize the height to accommodate children of different ages and sizes. This feature ensures that the table can grow with your students, providing a comfortable and ergonomic workspace throughout their educational journey. The Berries Six Leaf Activity Table is not only functional but also safe for children. It meets or exceeds all safety standards, ensuring peace of mind for both educators and parents. With its sturdy construction, versatile design, and attractive color scheme, this table is a perfect addition to any learning environment, encouraging collaboration, creativity, and engagement among young learners. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.