Berries Six Leaf Activity Table, 60 in., E-height, Freckled Gray/Coastal Blue/Gray

  • Mfr # 6458JCE131

  • Zoro # G211900516


product price: $578.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6458JCE131
Zoro #
G211900516
UPC #
-
Country of Origin
United States

Description

The Berries Six Leaf Activity Table in the 60-inch size, with an E-height, is a versatile and functional addition to any classroom or play area. Designed with utmost attention to detail, this table is crafted to provide a comfortable and engaging learning environment for children. The table features a unique six-leaf shape, allowing for ample space for multiple children to work and play together. Its generous 60-inch size ensures that there is plenty of room for various activities, such as arts and crafts, group projects, or even snack time. The E-height design is specifically tailored for early childhood education, providing an ideal height for young learners to comfortably sit and engage in activities. Crafted with durability in mind, this table is built to withstand the rigors of daily use. The freckled gray, coastal blue, and gray color combination adds a touch of vibrancy to any space, while also seamlessly blending with existing classroom decor. The high-quality materials used in its construction ensure that it will withstand years of use without losing its charm or functionality. Additionally, the Berries Six Leaf Activity Table is designed with safety in mind. The rounded edges and corners minimize the risk of accidents, making it a reliable choice for busy classrooms or play areas. The table's sturdy construction and non-slip feet provide stability, ensuring that it stays firmly in place during active play. Overall, the Berries Six Leaf Activity Table in the 60-inch size, with an E-height, is a versatile, durable, and safe option for creating an engaging learning environment for children. Its spacious design, vibrant colors, and sturdy construction make it an excellent choice for classrooms, daycare centers, or any space where children gather to learn and play. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.