Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Berries Six Leaf Activity Table, 60 in., E-height, Freckled Gray/Key Lime/Gray

  • Mfr # 6458JCE130

  • Zoro # G511900582


product price: $578.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6458JCE130
Zoro #
G511900582
UPC #
-
Country of Origin
United States

Description

The Berries Six Leaf Activity Table in the 60-inch size and E-height is a versatile and vibrant addition to any classroom or play area. Designed with utmost attention to detail, this table is perfect for young learners to engage in various activities, fostering creativity, collaboration, and exploration. Crafted with a sturdy and durable construction, this activity table ensures long-lasting use, even in the most active environments. The freckled gray tabletop, complemented by the vibrant key lime and gray accents, adds a touch of modernity and liveliness to any space. The attractive color combination not only appeals to children but also enhances the overall aesthetic appeal of the room. Featuring a spacious 60-inch surface, this table provides ample space for multiple children to work, play, or learn together. The E-height design is specifically tailored for elementary-aged children, promoting proper posture and comfortable seating during activities. Whether it's group projects, arts and crafts, or interactive learning sessions, this table offers a dedicated space for children to engage and interact with one another. Additionally, the Berries Six Leaf Activity Table is equipped with adjustable legs, allowing you to customize the height according to the needs of your students. This feature ensures that the table can accommodate children of different heights, promoting inclusivity and accessibility. With its exceptional quality, vibrant design, and functional features, the Berries Six Leaf Activity Table is a must-have for any educational or recreational setting. It not only provides a dedicated space for children to learn and play but also adds a splash of color and style to the environment. Invest in this table and watch as it becomes the centerpiece of creativity and collaboration in your space. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.