Zoro Homepage

Berries Six Leaf Activity Table, 60 in., E-height, Freckled Gray/Navy/Gray

  • Mfr # 6458JCE112

  • Zoro # G811900732


product price: $578.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6458JCE112
Zoro #
G811900732
UPC #
-
Country of Origin
United States

Description

The Berries Six Leaf Activity Table in a 60-inch size, with an E-height, is a versatile and functional addition to any classroom or learning environment. Designed with utmost attention to detail, this table is crafted to provide a comfortable and engaging space for children to work, play, and learn. The table features a unique six-leaf shape, allowing for ample seating and workspace for multiple students. Its generous 60-inch size ensures that there is plenty of room for collaborative projects, group activities, or individual tasks. The E-height design is specifically tailored for elementary-aged children, providing them with an ergonomic and comfortable seating position. Constructed with durability in mind, this activity table is built to withstand the rigors of daily use. The freckled gray laminate tabletop is not only visually appealing but also resistant to scratches, stains, and spills. The navy and gray accents add a touch of style and sophistication to the overall design. The Berries Six Leaf Activity Table is not just aesthetically pleasing but also highly functional. It features adjustable legs, allowing for customization to accommodate children of different heights. The table can be easily adjusted to create an ideal working environment for each student, promoting proper posture and reducing strain. Whether it's used for group discussions, arts and crafts, or individual study, the Berries Six Leaf Activity Table provides a versatile and engaging space for children to learn and grow. With its sturdy construction, ergonomic design, and attractive color scheme, this table is a perfect addition to any educational setting. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.