Zoro Homepage

Berries Six Leaf Activity Table, 60 in., E-height, Freckled Gray/Orange/Gray

  • Mfr # 6458JCE114

  • Zoro # G211900738


product price: $578.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6458JCE114
Zoro #
G211900738
UPC #
-
Country of Origin
United States

Description

The Berries Six Leaf Activity Table in a 60-inch size, with an E-height, is a versatile and functional addition to any classroom or play area. Designed with utmost attention to detail, this table is crafted to provide a comfortable and engaging learning environment for children. The table features a unique six-leaf shape, allowing for ample space for multiple children to work and play together. Its large size makes it ideal for group activities, collaborative projects, or even as a gathering spot for storytime sessions. The E-height design ensures that the table is perfectly suited for elementary-aged children, promoting proper posture and ergonomics during various activities. Crafted with durability in mind, the table is constructed with high-quality materials that can withstand the rigors of daily use. The freckled gray laminate tabletop not only adds a touch of sophistication but also provides a smooth and easy-to-clean surface. The vibrant orange and gray accents on the edges and legs add a pop of color, making the table visually appealing and stimulating for young minds. Equipped with adjustable legs, the table can be easily customized to accommodate children of different heights, ensuring a comfortable and inclusive learning experience for all. The sturdy steel legs provide stability and support, ensuring that the table remains steady even during the most energetic activities. Whether it's for group work, arts and crafts, or simply a place to gather and learn, the Berries Six Leaf Activity Table is a versatile and durable choice that will enhance any learning environment. With its spacious design, ergonomic features, and vibrant color scheme, this table is sure to inspire creativity, collaboration, and endless hours of educational fun. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.