Zoro Homepage

Berries Six Leaf Activity Table, 60 in., E-height, Freckled Gray/Purple/Gray

  • Mfr # 6458JCE004

  • Zoro # G711900887


product price: $578.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6458JCE004
Zoro #
G711900887
UPC #
-
Country of Origin
United States

Description

The Berries Six Leaf Activity Table in a 60-inch size, with an E-height, is a versatile and functional addition to any classroom or play area. Designed with utmost attention to detail, this table is crafted to provide a comfortable and engaging learning environment for children. The table features a unique six-leaf shape, allowing for ample space for multiple children to work and play together. Its large size makes it ideal for group activities, collaborative projects, or even as a gathering spot for storytime sessions. The E-height design ensures that the table is perfectly suited for elementary-aged children, promoting proper posture and ergonomics during various activities. Crafted with durability in mind, the table is constructed with high-quality materials that can withstand the rigors of daily use. The freckled gray, purple, and gray color scheme adds a touch of vibrancy and liveliness to any space, making it visually appealing for young learners. The Berries Six Leaf Activity Table is not only functional but also highly practical. It features adjustable legs, allowing for customization to accommodate children of different heights. The tabletop is resistant to stains and scratches, ensuring easy maintenance and longevity. Whether it's for group work, arts and crafts, or simply a space for children to gather and interact, the Berries Six Leaf Activity Table is a reliable and versatile choice. With its sturdy construction, ergonomic design, and visually appealing aesthetics, this table is sure to enhance any learning environment and provide endless opportunities for creativity and collaboration. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.