Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Berries Six Leaf Activity Table, 60 in., E-height, Maple/Black/Black

  • Mfr # 6458JCE011

  • Zoro # G611900710


product price: $578.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6458JCE011
Zoro #
G611900710
UPC #
-
Country of Origin
United States

Description

The Berries Six Leaf Activity Table in the 60-inch size, with an E-height, is a versatile and functional addition to any classroom or learning environment. Crafted with utmost precision and attention to detail, this table is designed to provide a comfortable and engaging space for students to work, collaborate, and explore. The table features a sturdy and durable construction, ensuring long-lasting performance even in the most active of settings. The six-leaf design offers ample space for multiple students to gather around, encouraging teamwork and interaction. With a generous 60-inch size, this table provides plenty of room for materials, books, and projects, allowing students to spread out and work comfortably. The E-height design is specifically tailored for elementary-aged children, promoting proper posture and ergonomics during learning activities. The table's height is perfectly suited for young learners, ensuring they can sit comfortably and maintain focus on their tasks. The maple tabletop is not only visually appealing but also resistant to scratches and stains, making it ideal for daily use in a bustling classroom environment. The black edge banding adds a touch of sophistication while providing extra protection against bumps and dings. The sleek black powder-coated legs not only enhance the table's overall aesthetic but also provide exceptional stability and support. Whether used for group projects, arts and crafts, or individual study, the Berries Six Leaf Activity Table is a versatile and practical choice. Its combination of durability, functionality, and attractive design makes it an excellent investment for educators and institutions seeking to create an engaging and conducive learning environment. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.