Berries Six Leaf Activity Table, 60 in., Mobile, Freckled Gray/Coastal Blue/Gray

  • Mfr # 6458JCM131

  • Zoro # G011899591


product price: $724.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6458JCM131
Zoro #
G011899591
UPC #
-
Country of Origin
United States

Description

The Berries Six Leaf Activity Table in a 60-inch size is a versatile and functional addition to any classroom or play area. Designed with mobility in mind, this table features a set of durable casters that allow for easy movement and rearrangement, making it perfect for collaborative learning environments or dynamic play spaces. Crafted with meticulous attention to detail, this activity table boasts a sturdy construction that can withstand the rigors of daily use. The tabletop is made from high-pressure laminate, ensuring durability and resistance to scratches, stains, and spills. Its smooth surface provides an ideal workspace for various activities, from arts and crafts to group projects or even snack time. The Six Leaf Activity Table is available in a charming color combination of Freckled Gray, Coastal Blue, and Gray, adding a touch of vibrancy and style to any setting. The combination of these colors creates a visually appealing aesthetic that is both modern and inviting, making it an excellent choice for classrooms, daycare centers, or recreational areas. With its generous size, this table can comfortably accommodate up to six children, promoting social interaction and collaboration. Its round shape eliminates sharp corners, ensuring safety for young users. Additionally, the adjustable height feature allows for customization, catering to the needs of children of different ages and sizes. Overall, the Berries Six Leaf Activity Table in a 60-inch size, with its mobility, durability, and attractive color combination, is a fantastic investment for any educational or recreational space. It provides a versatile and engaging platform for children to learn, create, and interact, fostering a positive and enriching environment. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.