Berries Six Leaf Activity Table, 60 in., Mobile, Freckled Gray/Key Lime/Gray

  • Mfr # 6458JCM130

  • Zoro # G511899602


product price: $724.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6458JCM130
Zoro #
G511899602
UPC #
-
Country of Origin
United States

Description

The Berries Six Leaf Activity Table in a 60-inch size is a versatile and functional addition to any classroom or play area. Designed with mobility in mind, this table features a mobile base that allows for easy rearrangement and flexibility in creating different learning or activity spaces. The table comes in a charming combination of colors, including Freckled Gray, Key Lime, and Gray, which adds a vibrant touch to any environment. Crafted with durability in mind, this activity table is built to withstand the rigors of daily use. The tabletop is made from high-quality laminate, ensuring resistance to scratches, stains, and spills. It is also easy to clean, making maintenance a breeze. The edges of the table are rounded for added safety, preventing any accidental bumps or injuries during playtime. The six-leaf design of this activity table provides ample space for multiple children to engage in various activities simultaneously. Whether it's arts and crafts, group projects, or even snack time, this table offers enough room for everyone to comfortably participate. The large surface area also allows for the organization of materials and supplies, promoting a neat and tidy learning environment. With its sturdy construction and vibrant color scheme, the Berries Six Leaf Activity Table is not only functional but also visually appealing. It adds a pop of color and style to any space, making it an attractive choice for classrooms, daycare centers, or even home playrooms. This table is a perfect blend of practicality, durability, and aesthetics, making it an excellent investment for any educational or recreational setting. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.