Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Berries Six Leaf Activity Table, 60 in., Mobile, Freckled Gray/Navy/Gray

  • Mfr # 6458JCM112

  • Zoro # G511900414


product price: $724.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6458JCM112
Zoro #
G511900414
UPC #
-
Country of Origin
United States

Description

The Berries Six Leaf Activity Table in a 60-inch size is a versatile and functional addition to any classroom or play area. Designed with mobility in mind, this table features a mobile base that allows for easy rearrangement and flexibility in creating different learning or activity spaces. The table comes in a stylish combination of freckled gray, navy, and gray, adding a touch of modernity to any environment. Crafted with durability in mind, this activity table is built to withstand the rigors of daily use. The high-pressure laminate tabletop is resistant to scratches, stains, and spills, ensuring long-lasting performance. The edges are reinforced with a protective T-mold banding, preventing chipping or damage from accidental bumps or rough handling. The six-leaf design of this table provides ample space for multiple children to engage in various activities simultaneously. Whether it's group projects, arts and crafts, or collaborative learning, this table offers plenty of room for everyone to work comfortably. The smooth surface and rounded corners ensure a safe and comfortable workspace for children of all ages. With its adjustable height feature, this table can accommodate children of different sizes, making it suitable for various age groups. The sturdy steel legs provide stability and support, while the locking casters allow for easy mobility and secure placement when needed. Overall, the Berries Six Leaf Activity Table in a 60-inch size, with its mobile base and attractive freckled gray, navy, and gray color scheme, is a practical and stylish choice for any educational or recreational setting. Its durability, ample workspace, and adjustable height make it a versatile and long-lasting investment for fostering creativity, collaboration, and learning. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.