Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Berries Six Leaf Activity Table, 60 in., Mobile, Freckled Gray/Orange/Gray

  • Mfr # 6458JCM114

  • Zoro # G511900476


product price: $761.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6458JCM114
Zoro #
G511900476
UPC #
-
Country of Origin
United States

Description

The Berries Six Leaf Activity Table in a 60-inch size is a versatile and functional addition to any classroom or play area. Designed with mobility in mind, this table features a mobile base that allows for easy rearrangement and flexibility in creating collaborative workspaces or group activities. The table's freckled gray, orange, and gray color scheme adds a vibrant touch to any environment, making it visually appealing and engaging for children. Crafted with durability in mind, this activity table is built to withstand the rigors of daily use. The high-pressure laminate tabletop is resistant to scratches, stains, and spills, ensuring long-lasting performance and easy maintenance. The table's rounded corners provide added safety, minimizing the risk of accidents or injuries during playtime. With its six-leaf design, this activity table offers ample space for multiple children to work, play, or engage in group projects. The large surface area encourages collaboration and fosters social interaction, promoting teamwork and communication skills among young learners. Whether it's for arts and crafts, puzzles, or group discussions, this table provides a versatile platform for various activities. The Berries Six Leaf Activity Table is not only functional but also ergonomically designed. Its adjustable height feature allows for customization to accommodate children of different ages and sizes, ensuring optimal comfort and posture during use. The table's sturdy construction and reinforced steel legs provide stability and support, making it a reliable choice for busy classrooms or playrooms. Overall, the Berries Six Leaf Activity Table in a 60-inch size, with its mobile base, vibrant color scheme, durability, ample workspace, and ergonomic design, is a fantastic addition to any educational or recreational setting. It offers endless possibilities for engaging and interactive learning experiences, making it a valuable investment for educators, parents, and caregivers alike. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.