Zoro Homepage

Berries Six Leaf Activity Table, 60 in., Mobile, Freckled Gray/Red/Gray

  • Mfr # 6458JCM008

  • Zoro # G711900382


product price: $761.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6458JCM008
Zoro #
G711900382
UPC #
-
Country of Origin
United States

Description

The Berries Six Leaf Activity Table in a 60-inch size is a versatile and functional addition to any classroom or play area. Designed with children in mind, this table offers ample space for multiple kids to engage in various activities simultaneously. Its mobile feature allows for easy rearrangement and flexibility, making it ideal for dynamic learning environments. Crafted with utmost attention to detail, this activity table boasts a sturdy construction that ensures durability and longevity. The freckled gray/red/gray color combination adds a vibrant touch to any space, creating an inviting and stimulating atmosphere for young learners. The high-pressure laminate tabletop is not only resistant to scratches and stains but also easy to clean, making maintenance a breeze. The six-leaf design of this activity table provides ample room for children to spread out their materials, encouraging collaboration and interaction. Whether it's group projects, arts and crafts, or individual tasks, this table accommodates a wide range of activities. The smooth, rounded edges ensure safety, minimizing the risk of accidents or injuries during playtime. With its mobile feature, this activity table can be effortlessly moved around to create different learning zones or to accommodate changing classroom needs. The sturdy casters allow for smooth and quiet mobility, ensuring a seamless transition between activities. Additionally, the locking mechanism on the casters ensures stability and prevents unwanted movement during use. Overall, the Berries Six Leaf Activity Table in a 60-inch size, with its mobile design and freckled gray/red/gray color scheme, is a versatile and practical choice for any educational setting. It provides a spacious and inviting workspace for children to engage in various activities, promoting collaboration, creativity, and active learning. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.