Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Berries Six Leaf Activity Table, A-height, Driftwood Gray/Coastal Blue/Gray

  • Mfr # 6458JCA452

  • Zoro # G011899966


product price: $607.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6458JCA452
Zoro #
G011899966
UPC #
-
Country of Origin
United States

Description

The Berries Six Leaf Activity Table in A-height, featuring a stunning combination of Driftwood Gray, Coastal Blue, and Gray, is a versatile and stylish addition to any learning environment. This meticulously crafted table is designed to provide a comfortable and engaging space for children to explore, learn, and collaborate. Constructed with durability in mind, this activity table is made from high-quality materials that can withstand the rigors of daily use. The sturdy legs ensure stability, while the scratch-resistant laminate surface assures longevity, making it an ideal investment for classrooms, playrooms, or daycare centers. The six-leaf design offers ample space for multiple children to work together, fostering teamwork and social interaction. Each leaf is thoughtfully designed with rounded edges, ensuring the safety of young learners. The A-height of the table is perfectly suited for children aged 4 to 6 years, promoting proper posture and comfortable seating during activities. The combination of Driftwood Gray, Coastal Blue, and Gray adds a touch of sophistication to any space. The neutral tones blend seamlessly with various color schemes, making it easy to incorporate into existing decor. Whether used for arts and crafts, group projects, or individual tasks, this activity table provides a visually appealing and functional workspace. In conclusion, the Berries Six Leaf Activity Table in A-height, with its Driftwood Gray, Coastal Blue, and Gray color scheme, is a durable, versatile, and aesthetically pleasing addition to any learning environment. It offers ample space for collaborative work, promotes proper posture, and enhances the overall ambiance of the space. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.