
Berries Square Activity Table, 48 in. x 48 in., A-height, Driftwood Gray/Coastal Blue/Gray
Mfr # 6418JCA452
Zoro # G811900336
product price: $415.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6418JCA452
Zoro #
G811900336
UPC #
-
Country of Origin
United States
Description
The Berries Square Activity Table in the size of 48 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with children in mind, this table is perfect for various activities such as arts and crafts, group projects, and even snack time. Crafted with durability and longevity in mind, this table features a sturdy construction that can withstand the rigors of daily use. The tabletop is made from high-quality materials that are resistant to scratches and stains, ensuring that it will maintain its pristine appearance for years to come. The driftwood gray, coastal blue, and gray color combination adds a touch of modernity and sophistication to any space. The A-height of this table is specifically designed for younger children, allowing them to comfortably sit and engage in activities without straining their posture. The square shape provides ample space for multiple children to work together, fostering collaboration and teamwork. In addition to its practicality, this table also prioritizes safety. The rounded edges and corners minimize the risk of accidents, making it a reliable choice for environments with active children. The adjustable height feature allows for customization, ensuring that the table can accommodate children of different ages and sizes. Overall, the Berries Square Activity Table in driftwood gray, coastal blue, and gray is a stylish, durable, and versatile piece of furniture that will enhance any learning or play environment. Its functionality, safety features, and attractive design make it a valuable addition to any classroom, daycare, or recreational space. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.