
Berries Square Activity Table, 48 in. x 48 in., A-height, Driftwood Gray/Key Lime/Gray
Mfr # 6418JCA451
Zoro # G211900295
product price: $451.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6418JCA451
Zoro #
G211900295
UPC #
-
Country of Origin
United States
Description
The Berries Square Activity Table in the size of 48 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with children in mind, this table is perfect for various activities such as arts and crafts, group projects, and even snack time. Crafted with durability and longevity in mind, this table features a sturdy construction that can withstand the rigors of daily use. The tabletop is made from high-quality laminate material, ensuring a smooth and easy-to-clean surface that is resistant to scratches and stains. The edges are reinforced with a protective T-mold banding, adding an extra layer of durability and safety. The A-height of this table is specifically designed for younger children, providing them with a comfortable and ergonomic workspace. The table height is ideal for seated activities, allowing children to sit comfortably and engage in their tasks without straining their backs or necks. The color combination of driftwood gray, key lime, and gray adds a touch of modernity and vibrancy to any space. The neutral driftwood gray tabletop complements the vibrant key lime and gray legs, creating a visually appealing and stimulating environment for children. With its spacious 48-inch by 48-inch surface, this table provides ample space for multiple children to work and play together. The square shape encourages collaboration and interaction, fostering social skills and teamwork among children. Overall, the Berries Square Activity Table in driftwood gray, key lime, and gray is a durable, functional, and visually appealing addition to any classroom or play area. It offers a comfortable and spacious workspace for children to engage in various activities, promoting creativity, collaboration, and learning. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.