
Berries Square Activity Table, 48 in. x 48 in., A-height, Freckled Gray/Black/Black
Mfr # 6418JCA180
Zoro # G111899774
product price: $345.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6418JCA180
Zoro #
G111899774
UPC #
-
Country of Origin
United States
Description
The Berries Square Activity Table in the size of 48 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with children in mind, this table is perfect for various activities such as arts and crafts, group projects, and even snack time. Crafted with durability in mind, this table features a sturdy construction that can withstand the rigors of daily use. The tabletop is made from high-quality laminate material, ensuring a smooth and easy-to-clean surface that is resistant to scratches and stains. The edges are rounded for added safety, preventing any accidental bumps or injuries. The A-height of this table is specifically designed for younger children, providing them with a comfortable and ergonomic workspace. The table height is perfectly suited for kids aged 2 to 4 years old, allowing them to sit and engage in activities without straining their posture. The Freckled Gray/Black/Black color combination adds a touch of modernity and sophistication to any space. The neutral tones blend seamlessly with any existing decor, making it a versatile choice for classrooms, playrooms, or even at home. With its spacious 48-inch by 48-inch surface, this table provides ample space for multiple children to work and play together. It encourages collaboration and social interaction, fostering a sense of teamwork and cooperation. Overall, the Berries Square Activity Table in the size of 48 inches by 48 inches, with its A-height and Freckled Gray/Black/Black color combination, is a practical and stylish addition to any learning environment. It offers durability, functionality, and a comfortable workspace for young children, making it an ideal choice for educators, parents, and caregivers alike. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.