
Berries Square Activity Table, 48 in. x 48 in., A-height, Freckled Gray/Green/Gray
Mfr # 6418JCA119
Zoro # G511899862
product price:Â $451.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6418JCA119
Zoro #
G511899862
UPC #
-
Country of Origin
United States
Description
The Berries Square Activity Table in the size of 48 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with children in mind, this table is perfect for various activities such as arts and crafts, group projects, and even snack time. Crafted with durability in mind, this table features a sturdy construction that can withstand the rigors of daily use. The tabletop is made from high-quality laminate material, ensuring a smooth and easy-to-clean surface that is resistant to scratches and stains. The edges are rounded for added safety, preventing any accidental bumps or injuries. The A-height of this table is specifically designed for younger children, providing them with a comfortable and ergonomic workspace. The table height is perfectly suited for preschoolers and kindergarteners, allowing them to sit and engage in activities without straining their backs or necks. The Freckled Gray/Green/Gray color scheme adds a touch of vibrancy and liveliness to any space. The combination of gray and green hues creates a visually appealing and stimulating environment that encourages creativity and imagination. With its spacious 48-inch by 48-inch surface, this table provides ample space for multiple children to work and play together. It promotes collaboration and social interaction, fostering a sense of teamwork and cooperation among young learners. Overall, the Berries Square Activity Table in the size of 48 inches by 48 inches, with its A-height and Freckled Gray/Green/Gray color scheme, is a fantastic addition to any educational or recreational setting. It offers durability, functionality, and a visually appealing design that will surely enhance any learning environment. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.