
Berries Square Activity Table, 48 in. x 48 in., A-height, Freckled Gray/Key Lime/Gray
Mfr # 6418JCA130
Zoro # G611900727
product price: $415.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6418JCA130
Zoro #
G611900727
UPC #
-
Country of Origin
United States
Description
The Berries Square Activity Table in the size of 48 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with children in mind, this table is perfect for various activities such as arts and crafts, group projects, and even snack time. Crafted with durability in mind, this table features a sturdy construction that can withstand the rigors of daily use. The tabletop is made from high-quality materials, ensuring a smooth and easy-to-clean surface that can handle spills and messes with ease. The edges are rounded for added safety, preventing any accidental bumps or injuries during playtime. The vibrant color combination of freckled gray, key lime, and gray adds a playful touch to any space, making it visually appealing for children. The bright colors also help stimulate creativity and imagination, encouraging kids to engage in interactive and collaborative activities. With an A-height design, this table is specifically tailored to suit the needs of younger children. The height is perfect for little ones to comfortably sit and work on projects without straining their backs or necks. It also promotes proper posture and encourages good sitting habits. Whether used in a classroom, daycare, or at home, the Berries Square Activity Table provides a dedicated space for children to learn, play, and socialize. Its spacious surface allows multiple children to work together, fostering teamwork and cooperation. Invest in this versatile and durable table to create an engaging and interactive environment for children to thrive and grow. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.