
Berries Square Activity Table, 48 in. x 48 in., A-height, Freckled Gray/Navy/Gray
Mfr # 6418JCA112
Zoro # G011899638
product price: $451.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6418JCA112
Zoro #
G011899638
UPC #
-
Country of Origin
United States
Description
The Berries Square Activity Table in the size of 48 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with children in mind, this table is perfect for various activities such as arts and crafts, group projects, and even snack time. Crafted with durability in mind, this table features a sturdy construction that can withstand the rigors of daily use. The tabletop is made from high-quality laminate, ensuring a smooth and easy-to-clean surface that is resistant to scratches and stains. The edges are rounded for added safety, preventing any accidental bumps or injuries. The A-height of this table is specifically designed for younger children, providing them with a comfortable and ergonomic workspace. The table height is perfectly suited for preschoolers and kindergarteners, allowing them to sit and engage in activities without straining their backs or necks. The Freckled Gray/Navy/Gray color scheme adds a touch of modernity and style to any space. The combination of gray and navy creates a visually appealing contrast, while the freckled pattern adds a playful and fun element to the overall design. With its spacious 48-inch by 48-inch size, this table provides ample space for multiple children to work and play together. It promotes collaboration and social interaction, fostering a sense of community and teamwork among young learners. Overall, the Berries Square Activity Table in the size of 48 inches by 48 inches, with its A-height and Freckled Gray/Navy/Gray color scheme, is a practical and aesthetically pleasing addition to any educational or recreational setting. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.