
Berries Square Activity Table, 48 in. x 48 in., A-height, Freckled Gray/Purple/Gray
Mfr # 6418JCA004
Zoro # G511899763
product price:Â $451.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6418JCA004
Zoro #
G511899763
UPC #
-
Country of Origin
United States
Description
The Berries Square Activity Table in the size of 48 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with children in mind, this table is specifically crafted to provide a comfortable and engaging space for various activities. The table features a sturdy construction, ensuring durability and longevity. Its freckled gray/purple/gray color scheme adds a touch of vibrancy and liveliness to any environment. The square shape allows for easy placement and utilization in different settings, making it ideal for group work, arts and crafts, or even snack time. With an A-height, this table is perfectly suited for younger children, providing them with an ergonomic and safe workspace. The height is carefully designed to promote proper posture and reduce strain on little bodies, allowing for extended periods of comfortable use. The Berries Square Activity Table is not only practical but also aesthetically pleasing. Its sleek and modern design effortlessly blends into any space, enhancing the overall ambiance. The smooth surface is easy to clean, ensuring a hygienic environment for children to learn and play. Whether used in a classroom, daycare, or home setting, the Berries Square Activity Table offers endless possibilities for creativity and collaboration. It encourages social interaction, problem-solving, and imaginative play, making it an essential piece of furniture for any child-centered environment. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.