
Berries Square Activity Table, 48 in. x 48 in., A-height, Freckled Gray/Red/Gray
Mfr # 6418JCA008
Zoro # G711899747
product price: $451.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6418JCA008
Zoro #
G711899747
UPC #
-
Country of Origin
United States
Description
The Berries Square Activity Table in the size of 48 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with children in mind, this table is perfect for various activities such as arts and crafts, group projects, and even snack time. Crafted with durability in mind, this table features a sturdy construction that can withstand the rigors of daily use. The tabletop is made from high-quality laminate material, ensuring a smooth and easy-to-clean surface that is resistant to stains and scratches. The edges are rounded for added safety, preventing any accidental bumps or injuries during playtime. The A-height of this table is specifically designed for younger children, providing them with a comfortable and ergonomic workspace. The height is perfect for little ones to sit or stand around the table, promoting interaction and collaboration among peers. The table comes in a stylish freckled gray/red/gray color combination, adding a vibrant and playful touch to any space. The colors are gender-neutral, making it suitable for both boys and girls. The sleek and modern design of this table will seamlessly blend into any classroom or playroom decor. With its generous size and durable construction, the Berries Square Activity Table is an excellent investment for any educational or recreational environment. It provides a safe and engaging space for children to learn, create, and socialize, fostering their cognitive and social development. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.