
Berries Square Activity Table, 48 in. x 48 in., A-height, Freckled Gray/Teal/Gray
Mfr # 6418JCA005
Zoro # G811899784
product price: $451.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6418JCA005
Zoro #
G811899784
UPC #
-
Country of Origin
United States
Description
The Berries Square Activity Table in the size of 48 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with children in mind, this table is perfect for various activities such as arts and crafts, group projects, and even snack time. Crafted with durability in mind, this table features a sturdy construction that can withstand the rigors of daily use. The tabletop is made from high-quality laminate material, ensuring a smooth and easy-to-clean surface that is resistant to stains and scratches. The edges are rounded for added safety, preventing any accidental bumps or injuries during playtime. The A-height of this table is specifically designed for younger children, providing them with a comfortable and ergonomic workspace. The height is perfect for little ones to sit or stand around the table, promoting interaction and collaboration among peers. The table comes in a stylish combination of freckled gray, teal, and gray, adding a pop of color to any space. The vibrant colors not only make the table visually appealing but also create a stimulating environment for children to engage in creative activities. With its generous size, the Berries Square Activity Table provides ample space for multiple children to work and play together. It encourages social interaction, teamwork, and the development of essential skills such as communication and problem-solving. Overall, the Berries Square Activity Table is a durable, functional, and visually appealing piece of furniture that is perfect for any classroom or play area. It offers a safe and comfortable workspace for children to engage in various activities, fostering creativity, collaboration, and learning. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.