
Berries Square Activity Table, 48 in. x 48 in., A-height, Freckled Gray/Yellow/Gray
Mfr # 6418JCA007
Zoro # G711899709
product price:Â $451.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6418JCA007
Zoro #
G711899709
UPC #
-
Country of Origin
United States
Description
The Berries Square Activity Table in the size of 48 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with children in mind, this table is perfect for various activities such as arts and crafts, group projects, and even snack time. Crafted with durability in mind, this table features a sturdy construction that can withstand the rigors of daily use. The tabletop is made from high-quality laminate, ensuring a smooth and easy-to-clean surface that is resistant to scratches and stains. The edges are rounded for added safety, preventing any accidental bumps or injuries. The A-height of this table is specifically designed for younger children, providing them with a comfortable and ergonomic workspace. The table is set at a height that allows children to sit comfortably on chairs or stools, promoting proper posture and reducing strain on their backs. The vibrant color combination of freckled gray, yellow, and gray adds a playful touch to any space. It creates a visually appealing environment that stimulates creativity and imagination. The bright colors also make it easy for children to identify their own workspace, encouraging a sense of ownership and personalization. With its generous size, this square activity table provides ample space for multiple children to work and play together. It promotes collaboration and social interaction, fostering teamwork and communication skills. Overall, the Berries Square Activity Table in the size of 48 inches by 48 inches, with its A-height and freckled gray/yellow/gray color combination, is a durable, functional, and visually appealing addition to any classroom or play area. It offers a comfortable and engaging workspace for children, encouraging creativity, collaboration, and learning. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.