
Berries Square Activity Table, 48 in. x 48 in., A-height, Maple/Black/Black
Mfr # 6418JCA011
Zoro # G411899702
product price: $340.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6418JCA011
Zoro #
G411899702
UPC #
-
Country of Origin
United States
Description
The Berries Square Activity Table in a 48-inch by 48-inch size, with an A-height, is a versatile and functional addition to any classroom or play area. Crafted with a sturdy and durable construction, this table is built to withstand the rigors of daily use by active children. The table features a sleek and modern design, with a maple tabletop that adds a touch of elegance to any space. The black edge banding not only enhances the table's aesthetics but also provides extra protection against bumps and scratches. The black powder-coated legs offer excellent stability and support, ensuring that the table remains steady during various activities. Designed with children in mind, this activity table is the perfect height for young learners. It provides a comfortable and ergonomic workspace for various activities such as arts and crafts, group projects, or even snack time. The spacious 48-inch by 48-inch surface offers ample room for multiple children to work and play together, promoting collaboration and social interaction. The Berries Square Activity Table is not only functional but also easy to clean and maintain. The laminate tabletop resists stains and spills, making it ideal for messy projects or snack time accidents. With its durable construction and high-quality materials, this table is built to last, ensuring years of use and enjoyment. Whether in a classroom, daycare, or playroom, the Berries Square Activity Table is a versatile and practical choice. Its stylish design, sturdy construction, and child-friendly features make it an excellent investment for any educational or recreational setting. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.